Climax Metal
1C-112-S
1C Series Stainless Steel 1.13 in One Piece Clamping Collar
Item #101828426
-
Prop 65
- 1.13 in Inside Diameter
- 1.88 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Collar Style | One Piece - Split |
| Finish | Plain |
| Width | 0.5 in |
| Material | Stainless Steel |
| I.D. | 1.125 in - 1 1/8 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-28 x 3/4 |
| O.D. | 1.875 in - 1 7/8 in |
| Recessed Screw | No |
| Screw Length | 3/4 in |
| Weight | 0.227 LB |
| EAN or UPC | 44861192016 |
-
Prop 65

