- 1.25 in Inside Diameter
- 2.06 in Outside Diameter
- 0.5 in Width
- Steel Material
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Width | 0.5 in |
| O.D. | 2.063 in - 2 1/16 in |
| Screw Size | 1/4-28 x 3/4 |
| Screw Length | 3/4 in |
| I.D. | 1.250 in - 1 1/4 in |
| Material | Steel |
| Weight | 0.31 LB |
| EAN or UPC | 44861100103 |
-
Prop 65


