- 1.31 in Inside Diameter
- 2.25 in Outside Diameter
- 0.56 in Width
- Steel Material
| Collar Style | One Piece - Split |
| Finish | Zinc |
| I.D. | 1.313 in - 1 5/16 in |
| Screw Size | 1/4-28 x 3/4 |
| Inch/Metric | Inch |
| Material | Steel |
| Width | 0.56 in |
| O.D. | 2.250 in - 2 1/4 in |
| Weight | 0.387 LB |
| EAN or UPC | 44861049860 |

