- 1.31 in Inside Diameter
- 2.25 in Outside Diameter
- 0.56 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Width | 0.56 in |
| Collar Style | One Piece - Split |
| I.D. | 1.313 in - 1 5/16 in |
| Material | Steel |
| Finish | Black Oxide |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Screw Length | 3/4 in |
| O.D. | 2.250 in - 2 1/4 in |
| Screw Size | 1/4-28 x 3/4 |
| Weight | 0.387 LB |
| EAN or UPC | 44861130711 |

