- 1.5 in Inside Diameter
- 2.38 in Outside Diameter
- 0.56 in Width
- Aluminum Material
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Material | Aluminum |
| Screw Size | 1/4-28 x 3/4 |
| Finish | Plain |
| Recessed Screw | No |
| Width | 0.56 in |
| Inch/Metric | Inch |
| I.D. | 1.500 in - 1 1/2 in |
| Collar Style | One Piece - Split |
| Screw Length | 3/4 in |
| O.D. | 2.375 in - 2 3/8 in |
| Weight | 0.15 LB |
| EAN or UPC | 44861297728 |
-
Prop 65


