- 1.75 in Inside Diameter
- 2.75 in Outside Diameter
- 0.69 in Width
- Aluminum Material
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| O.D. | 2.750 in - 2 3/4 in |
| Finish | Plain |
| Screw Size | 5/16-24 x 1 |
| Recessed Screw | No |
| Width | 0.69 in |
| Inch/Metric | Inch |
| I.D. | 1.750 in - 1 3/4 in |
| Collar Style | One Piece - Split |
| Material | Aluminum |
| Screw Length | 1 in |
| Weight | 0.221 LB |
| EAN or UPC | 44861296448 |
-
Prop 65


