- 1.88 in Inside Diameter
- 2.88 in Outside Diameter
- 0.69 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| I.D. | 1.875 in - 1 7/8 in |
| Width | 0.69 in |
| Screw Size | 5/16-24 x 1 |
| O.D. | 2.875 in - 2 7/8 in |
| Material | Steel |
| Recessed Screw | No |
| Screw Length | 1 in |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Weight | 0.681 LB |
| EAN or UPC | 44861125090 |

