- 2 in Inside Diameter
- 3 in Outside Diameter
- 0.69 in Width
- Steel Material
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Collar Style | One Piece - Split |
| Width | 0.69 in |
| Material | Steel |
| Screw Length | 1 in |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| O.D. | 3.000 in - 3 in |
| Screw Size | 5/16-24 x 1 |
| I.D. | 2.000 in - 2 in |
| Weight | 0.725 LB |
| EAN or UPC | 44861198995 |
-
Prop 65


