- 2.5 in Inside Diameter
- 3.75 in Outside Diameter
- 0.88 in Width
- Steel Material
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Screw Size | 3/8-24 x 1 |
| Material | Steel |
| Collar Style | One Piece - Split |
| I.D. | 2.500 in - 2 1/2 in |
| Recessed Screw | No |
| Width | 0.88 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Screw Length | 1 1/4 in |
| O.D. | 3.750 in - 3 3/4 in |
| Weight | 1.444 LB |
| EAN or UPC | 44861130377 |
-
Prop 65


