- 2.63 in Inside Diameter
- 3.88 in Outside Diameter
- 0.88 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Inch/Metric | Inch |
| Material | Steel |
| Screw Length | 1 1/4 in |
| O.D. | 3.875 in - 3 7/8 in |
| Finish | Black Oxide |
| Screw Size | 3/8-24 x 1 |
| Width | 0.88 in |
| I.D. | 2.625 in - 2 5/8 in |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Weight | 1.494 LB |
| EAN or UPC | 44861177204 |

