- 0.19 in Inside Diameter
- 0.69 in Outside Diameter
- 0.31 in Width
- Stainless Steel Material
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Two-piece collars may be easily installed where major disassembly would otherwise be necessary
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Material | Stainless Steel |
| O.D. | 0.688 in - 11/16 in |
| Width | 0.31 in |
| Inch/Metric | Inch |
| Finish | Plain |
| Screw Size | 4-40 x 3/8 |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| I.D. | 0.188 in - 3/16 in |
| Screw Length | 3/8 in |
| Weight | 0.024 LB |
| EAN or UPC | 44861227169 |

