Climax Metal
2C-037-S
2C Series Stainless Steel 0.38 in Two Piece Clamping Collar
Item #101783163
-
Prop 65
- 0.38 in Inside Diameter
- 0.88 in Outside Diameter
- 0.38 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Stainless Steel |
| Screw Size | 6-32 x 3/8 |
| Recessed Screw | No |
| O.D. | 0.875 in - 7/8 in |
| Inch/Metric | Inch |
| Finish | Plain |
| I.D. | 0.375 in - 3/8 in |
| Screw Length | 3/8 in |
| Width | 0.38 in |
| Collar Style | Two Piece - Split |
| Weight | 0.044 LB |
| EAN or UPC | 44861224885 |
-
Prop 65

