- 0.44 in Inside Diameter
- 0.94 in Outside Diameter
- 0.38 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| I.D. | 0.438 in - 7/16 in |
| Screw Size | 6-32 x 3/8 |
| Screw Length | 3/8 in |
| Finish | Black Oxide |
| Width | 0.38 in |
| O.D. | 0.938 in - 15/16 in |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Weight | 0.048 LB |
| EAN or UPC | 44861201107 |
-
Prop 65


