Climax Metal
2C-050-S
2C Series Stainless Steel 0.5 in Two Piece Clamping Collar
Item #101783165
-
Prop 65
- 0.5 in Inside Diameter
- 1.13 in Outside Diameter
- 0.41 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 1.125 in - 1 1/8 in |
| Material | Stainless Steel |
| I.D. | 0.500 in - 1/2 in |
| Screw Size | 8-32 x 1/2 |
| Screw Length | 1/2 in |
| Finish | Plain |
| Width | 0.41 in |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Weight | 0.08 LB |
| EAN or UPC | 44861222140 |
-
Prop 65

