- 0.56 in Inside Diameter
- 1.31 in Outside Diameter
- 0.44 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Material | Steel |
| Finish | Black Oxide |
| Screw Length | 1/2 in |
| Inch/Metric | Inch |
| Width | 0.44 in |
| Recessed Screw | No |
| O.D. | 1.313 in - 1 5/16 in |
| I.D. | 0.563 in - 9/16 in |
| Screw Size | 10-32 x 1/2 |
| Collar Style | Two Piece - Split |
| Weight | 0.125 LB |
| EAN or UPC | 44861222096 |

