- 0.63 in Inside Diameter
- 1.31 in Outside Diameter
- 0.44 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 1.313 in - 1 5/16 in |
| Finish | Black Oxide |
| Screw Length | 1/2 in |
| Material | Steel |
| Screw Size | 10-32 x 1/2 |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| I.D. | 0.625 in - 5/8 in |
| Recessed Screw | No |
| Width | 0.44 in |
| Weight | 0.113 LB |
| EAN or UPC | 44861282366 |
-
Prop 65


