- 0.69 in Inside Diameter
- 1.5 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | No |
| Screw Length | 1/2 in |
| I.D. | 0.688 in - 11/16 in |
| Width | 0.5 in |
| Screw Size | 10-32 x 1/2 |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| O.D. | 1.500 in - 1 1/2 in |
| Weight | 0.17 LB |
| EAN or UPC | 44861226377 |

