- 0.81 in Inside Diameter
- 1.63 in Outside Diameter
- 0.5 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Inch/Metric | Inch |
| Finish | Black Oxide |
| O.D. | 1.625 in - 1 5/8 in |
| I.D. | 0.813 in - 13/16 in |
| Screw Length | 5/8 in |
| Material | Steel |
| Collar Style | Two Piece - Split |
| Screw Size | 1/4-28 x 5/8 |
| Width | 0.5 in |
| Recessed Screw | No |
| Weight | 0.194 LB |
| EAN or UPC | 44861210987 |

