Climax Metal
2C-087-S
2C Series Stainless Steel 0.88 in Two Piece Clamping Collar
Item #101782915
-
Prop 65
- 0.88 in Inside Diameter
- 1.63 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Screw Length | 5/8 in |
| Material | Stainless Steel |
| Width | 0.5 in |
| I.D. | 0.875 in - 7/8 in |
| Finish | Plain |
| Screw Size | 1/4-28 x 5/8 |
| Recessed Screw | No |
| O.D. | 1.625 in - 1 5/8 in |
| Weight | 0.177 LB |
| EAN or UPC | 44861228142 |
-
Prop 65

