Climax Metal
2C-100-S
2C Series Stainless Steel 1 in Two Piece Clamping Collar
Item #101783730
-
Prop 65
- 1 in Inside Diameter
- 1.75 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Size | 1/4-28 x 5/8 |
| Collar Style | Two Piece - Split |
| Material | Stainless Steel |
| Finish | Plain |
| Screw Length | 5/8 in |
| I.D. | 1.000 in - 1 in |
| O.D. | 1.750 in - 1 3/4 in |
| Recessed Screw | No |
| Width | 0.5 in |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 44861226018 |
-
Prop 65

