- 1 in Inside Diameter
- 1.75 in Outside Diameter
- 0.5 in Width
- Steel Material
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Two-piece collars may be easily installed where major disassembly would otherwise be necessary
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Finish | Zinc |
| Material | Steel |
| O.D. | 1.750 in - 1 3/4 in |
| Width | 0.5 in |
| Recessed Screw | No |
| Inch/Metric | Inch |
| I.D. | 1.000 in - 1 in |
| Screw Length | 5/8 in |
| Screw Size | 1/4-28 x 5/8 |
| Collar Style | Two Piece - Split |
| Weight | 0.194 LB |
| EAN or UPC | 44861415795 |

