- 1.25 in Inside Diameter
- 2.06 in Outside Diameter
- 0.5 in Width
- Steel Material
| Material | Steel |
| Collar Style | Two Piece - Split |
| I.D. | 1.250 in - 1 1/4 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-28 x 3/4 |
| Finish | Zinc |
| Width | 0.5 in |
| O.D. | 2.063 in - 2 1/16 in |
| Weight | 0.264 LB |
| EAN or UPC | 44861415764 |

