- 1.56 in Inside Diameter
- 2.38 in Outside Diameter
- 0.56 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Width | 0.56 in |
| Material | Steel |
| Inch/Metric | Inch |
| Recessed Screw | No |
| I.D. | 1.563 in - 1 9/16 in |
| O.D. | 2.375 in - 2 3/8 in |
| Collar Style | Two Piece - Split |
| Finish | Black Oxide |
| Screw Length | 3/4 in |
| Screw Size | 1/4-28 x 3/4 |
| Weight | 0.351 LB |
| EAN or UPC | 44861200483 |

