- 1.88 in Inside Diameter
- 2.88 in Outside Diameter
- 0.69 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Recessed Screw | No |
| I.D. | 1.875 in - 1 7/8 in |
| Inch/Metric | Inch |
| Screw Size | 5/16-24 x 1 |
| Screw Length | 1 in |
| Finish | Black Oxide |
| Material | Steel |
| Width | 0.69 in |
| Collar Style | Two Piece - Split |
| O.D. | 2.875 in - 2 7/8 in |
| Weight | 0.654 LB |
| EAN or UPC | 44861202500 |

