- 2 in Inside Diameter
- 3 in Outside Diameter
- 0.69 in Width
- Aluminum Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 3.000 in - 3 in |
| Screw Length | 1 in |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| I.D. | 2.000 in - 2 in |
| Inch/Metric | Inch |
| Finish | Plain |
| Screw Size | 5/16-24 x 1 |
| Width | 0.69 in |
| Material | Aluminum |
| Weight | 0.688 LB |
| EAN or UPC | 44861320945 |
-
Prop 65


