- 2.06 in Inside Diameter
- 3.25 in Outside Diameter
- 0.75 in Width
- Steel Material
| Screw Size | 5/16-24 x 1 |
| Width | 0.75 in |
| O.D. | 3.250 in - 3 1/4 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Material | Steel |
| Collar Style | Two Piece - Split |
| I.D. | 2.063 in - 2 1/16 in |
| Weight | 0.688 LB |
| EAN or UPC | 44861125335 |

