- 2.13 in Inside Diameter
- 3.25 in Outside Diameter
- 0.75 in Width
- Stainless Steel Material
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Two-piece collars may be easily installed where major disassembly would otherwise be necessary
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | No |
| Screw Size | 5/16-24 x 1 |
| Screw Length | 1 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| I.D. | 2.125 in - 2 1/8 in |
| O.D. | 3.250 in - 3 1/4 in |
| Width | 0.75 in |
| Weight | 0.938 LB |
| EAN or UPC | 44861125441 |

