Climax Metal
2C-218-S
2C Series Stainless Steel 2.19 in Two Piece Clamping Collar
Item #101782657
-
Prop 65
- 2.19 in Inside Diameter
- 3.25 in Outside Diameter
- 0.75 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Size | 5/16-24 x 1 |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| I.D. | 2.188 in - 2 3/16 in |
| Screw Length | 1 in |
| Inch/Metric | Inch |
| O.D. | 3.250 in - 3 1/4 in |
| Finish | Plain |
| Width | 0.75 in |
| Material | Stainless Steel |
| Weight | 0.875 LB |
| EAN or UPC | 44861228210 |
-
Prop 65

