- 2.31 in Inside Diameter
- 3.5 in Outside Diameter
- 0.75 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | No |
| I.D. | 2.313 in - 2 5/16 in |
| Screw Length | 1 in |
| Collar Style | Two Piece - Split |
| O.D. | 3.500 in - 3 1/2 in |
| Width | 0.75 in |
| Material | Steel |
| Inch/Metric | Inch |
| Screw Size | 5/16-24 x 1 |
| Finish | Black Oxide |
| Weight | 0.994 LB |
| EAN or UPC | 44861206157 |

