- 2.44 in Inside Diameter
- 3.5 in Outside Diameter
- 0.75 in Width
- Steel Material
| Finish | Zinc |
| Material | Steel |
| I.D. | 2.438 in - 2 7/16 in |
| Width | 0.75 in |
| Inch/Metric | Inch |
| O.D. | 3.500 in - 3 1/2 in |
| Screw Size | 5/16-24 x 1 |
| Collar Style | Two Piece - Split |
| Weight | 0.956 LB |
| EAN or UPC | 44861050514 |

