- 2.63 in Inside Diameter
- 3.88 in Outside Diameter
- 0.88 in Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Material | Stainless Steel |
| Width | 0.88 in |
| Inch/Metric | Inch |
| I.D. | 2.625 in - 2 5/8 in |
| O.D. | 3.875 in - 3 7/8 in |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Recessed Screw | No |
| Screw Size | 3/8-24 x 1 |
| Weight | 1.5 LB |
| EAN or UPC | 44861125571 |

