- 0.38 in Inside Diameter
- 1.06 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Material | Steel |
| O.D. | 1.06 in |
| Screw Size | 6-32 x 3/8 |
| I.D. | 0.38 in |
| Inside Diameter B | 0.38 in |
| Coupling Type | Two Piece |
| Length | 1.63 in |
| Finish | Black Oxide |
| Weight | 0.31 LB |
| EAN or UPC | 44861065365 |

