Climax Metal
2CC-050-037-KW
2CC-Series 1/2 in ID Two Piece Clamping Couplings With Keyway
Item #113050845
- 0.5 in Inside Diameter
- 1.25 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Length | 1.88 in |
| Screw Size | 8-32 x 1/2 |
| Keyway B | 3/32 in x 3/64 in |
| Inside Diameter B | 0.38 in |
| Finish | Black Oxide |
| O.D. | 1.25 in |
| Coupling Type | Two Piece |
| I.D. | 0.5 in |
| Material | Steel |
| Keyway Size | 1/8 in x 1/16 in |
| Weight | 0.507 LB |
| EAN or UPC | 44861065570 |
