Climax Metal
2CC-050-050-KW
2CC-Series 1/2 in ID Two Piece Clamping Couplings With Keyway
Item #101808286
-
Prop 65
- 0.5 in Inside Diameter
- 1.25 in Outside Diameter
- Two Piece Coupling
- Steel Material
description
- Clamping design fully engages shaft without marring or other shaft damage. Effective on hard and soft shafts.
- Two-piece clamping coupling, industry standard.
| Inch/Metric | Inch |
| Keyway B | 1/8 in x 1/16 in |
| Bore B | 1/2 in |
| O.D. | 1.25 in |
| Keyway | With Keyway |
| Bore A | 1/2 in |
| Finish | Black Oxide |
| Inside Diameter B | 0.5 in |
| I.D. | 0.5 in |
| Keyway Size | 1/8 in x 1/16 in |
| Material | Steel |
| Coupling Type | Two Piece |
| Outside Dia. | 1.25 in |
| Recessed Screw | Yes |
| Screw Size | 8-32 x 1/2 |
| No. of Cap Screws | 8 |
| Length | 1.88 in |
| Weight | 0.494 LB |
| EAN or UPC | 44861265024 |
-
Prop 65

