- 0.63 in Inside Diameter
- 1.5 in Outside Diameter
- Two Piece Coupling
- Steel Material
applications
- Use with hard and soft shafts
features
- Recessed screw head
- Surface free of major projections
| Material | Steel |
| Keyway | No Keyway |
| Coupling Type | Two Piece |
| I.D. | 0.63 in |
| O.D. | 1.5 in |
| Screw Size | 10-32 x 1/2 |
| Inch/Metric | Inch |
| No. of Cap Screws | 8 |
| Inside Diameter B | 0.5 in |
| Recessed Screw | Yes |
| Bore B | 1/2 in |
| Length | 2.25 in |
| Bore A | 5/8 in |
| Outside Dia. | 1.5 in |
| Finish | Black Oxide |
| Weight | 0.85 LB |
| EAN or UPC | 44861266052 |
-
Prop 65


