Climax Metal
2CC-075-062-KW
2CC-Series 3/4 in ID Two Piece Clamping Couplings With Keyway
Item #101807156
-
Prop 65
- 0.75 in Inside Diameter
- 1.75 in Outside Diameter
- Two Piece Coupling
- Steel Material
description
- Clamping design fully engages shaft without marring or other shaft damage. Effective on hard and soft shafts.
- Two-piece clamping coupling, industry standard.
| Keyway Size | 3/16 in x 3/32 in |
| Inside Diameter B | 0.63 in |
| Recessed Screw | Yes |
| Keyway B | 3/16 in x 3/32 in |
| Finish | Black Oxide |
| I.D. | 0.75 in |
| Bore B | 5/8 in |
| Outside Dia. | 1.75 in |
| Material | Steel |
| Length | 2.63 in |
| No. of Cap Screws | 8 |
| Keyway | With Keyway |
| Screw Size | 1/4-28 x 5/8 |
| Bore A | 3/4 in |
| O.D. | 1.75 in |
| Coupling Type | Two Piece |
| Inch/Metric | Inch |
| Weight | 1.375 LB |
| EAN or UPC | 44861267042 |
-
Prop 65

