- 0.88 in Inside Diameter
- 1.88 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Inside Diameter B | 0.63 in |
| Length | 2.88 in |
| Screw Size | 1/4-28 x 5/8 |
| Material | Steel |
| O.D. | 1.88 in |
| Coupling Type | Two Piece |
| Finish | Black Oxide |
| I.D. | 0.88 in |
| Weight | 1.713 LB |
| EAN or UPC | 44861065495 |

