Skip to content Skip to navigation menu
2CC-Series 1 in ID Two Piece Clamping Couplings

2CC-100-050

2CC-Series 1 in ID Two Piece Clamping Couplings
Item #113050849
  • 1.0 in Inside Diameter
  • 2 in Outside Diameter
  • Two Piece Coupling
  • Steel Material
2CC-Series 1 in ID Two Piece Clamping Couplings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.0 in Inside Diameter
  • 2 in Outside Diameter
  • Two Piece Coupling
  • Steel Material
Coupling Type Two Piece
I.D. 0.88 in
Length 3 in
Finish Black Oxide
Screw Size 1/4-28 x 5/8
Material Steel
Inside Diameter B 0.5 in
O.D. 2 in
Weight 1.713 LB
EAN or UPC 44861065549
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison