Climax Metal
2CC-100-100-KW
2CC-Series 1 in ID Two Piece Clamping Couplings With Keyway
Item #101684955
-
Prop 65
- 1 in Inside Diameter
- 2 in Outside Diameter
- Two Piece Coupling
- Steel Material
| I.D. | 1 in |
| O.D. | 2 in |
| Keyway Size | 1/4 in x 1/8 in |
| Finish | Black Oxide |
| Keyway B | 1/4 in x 1/8 in |
| Material | Steel |
| Coupling Type | Two Piece |
| Inside Diameter B | 1 in |
| Screw Size | 1/4-28 x 5/8 |
| Length | 3 in |
| Weight | 1.78 LB |
| EAN or UPC | 44861260104 |
-
Prop 65

