- 1 in Inside Diameter
- 2 in Outside Diameter
- Two Piece Coupling
- Steel Material
applications
- Use with hard and soft shafts
features
- Recessed screw head
- Surface free of major projections
| Bore B | 1 in |
| Coupling Type | Two Piece |
| O.D. | 2 in |
| Length | 3 in |
| Finish | Black Oxide |
| Keyway | No Keyway |
| Outside Dia. | 2 in |
| Bore A | 1 in |
| I.D. | 1 in |
| No. of Cap Screws | 8 |
| Inside Diameter B | 1 in |
| Inch/Metric | Inch |
| Material | Steel |
| Recessed Screw | Yes |
| Screw Size | 1/4-28 x 5/8 |
| Weight | 1.819 LB |
| EAN or UPC | 44861260005 |
-
Prop 65


