Climax Metal
2CC-112-112-KW
2CC-Series 1 1/8 in ID Two Piece Clamping Couplings With Keyway
Item #101783436
-
Prop 65
- 1.13 in Inside Diameter
- 2.13 in Outside Diameter
- Two Piece Coupling
- Steel Material
description
- Clamping design fully engages shaft without marring or other shaft damage. Effective on hard and soft shafts.
- Two-piece clamping coupling, industry standard.
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Coupling Type | Two Piece |
| Outside Dia. | 2.125 in |
| No. of Cap Screws | 8 |
| Material | Steel |
| Screw Size | 1/4-28 x 3/4 |
| Finish | Black Oxide |
| Keyway | With Keyway |
| I.D. | 1.13 in |
| O.D. | 2.13 in |
| Keyway B | 1/4 in x 1/8 in |
| Keyway Size | 1/4 in x 1/8 in |
| Length | 3.25 in |
| Inside Diameter B | 1.13 in |
| Bore A | 1 1/8 in |
| Bore B | 1 1/8 in |
| Weight | 2.138 LB |
| EAN or UPC | 44861260210 |
-
Prop 65

