Climax Metal
2CC-125-100-KW
2CC-Series 1 1/4 in ID Two Piece Clamping Couplings With Keyway
Item #101690718
-
Prop 65
- 1.25 in Inside Diameter
- 2.25 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Finish | Black Oxide |
| Inside Diameter B | 1 in |
| Material | Steel |
| Keyway B | 1/4 in x 1/8 in |
| I.D. | 1.25 in |
| Coupling Type | Two Piece |
| Length | 3.38 in |
| O.D. | 2.25 in |
| Screw Size | 1/4-28 x 3/4 |
| Keyway Size | 1/4 in x 1/8 in |
| Weight | 2.65 LB |
| EAN or UPC | 44861260234 |
-
Prop 65

