Climax Metal
2CC-137-100-KW
2CC-Series 1 3/8 in ID Two Piece Clamping Couplings With Keyway
Item #101808287
-
Prop 65
- 1.38 in Inside Diameter
- 2.38 in Outside Diameter
- Two Piece Coupling
- Steel Material
description
- Clamping design fully engages shaft without marring or other shaft damage. Effective on hard and soft shafts.
- Two-piece clamping coupling, industry standard.
| O.D. | 2.38 in |
| Inside Diameter B | 1 in |
| No. of Cap Screws | 8 |
| Inch/Metric | Inch |
| Outside Dia. | 2.375 in |
| Length | 3.63 in |
| Bore A | 1 3/8 in |
| Recessed Screw | Yes |
| Keyway B | 1/4 in x 1/8 in |
| I.D. | 1.38 in |
| Keyway | With Keyway |
| Screw Size | 1/4-28 x 3/4 |
| Coupling Type | Two Piece |
| Material | Steel |
| Keyway Size | 5/16 in x 5/32 in |
| Finish | Black Oxide |
| Bore B | 1 in |
| Weight | 3.15 LB |
| EAN or UPC | 44861260371 |
-
Prop 65

