- 1.44 in Inside Diameter
- 2.5 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Finish | Black Oxide |
| Length | 3.75 in |
| Material | Steel |
| O.D. | 2.5 in |
| Screw Size | 1/4-28 x 3/4 |
| I.D. | 1.44 in |
| Coupling Type | Two Piece |
| Inside Diameter B | 1.44 in |
| Weight | 3.094 LB |
| EAN or UPC | 44861049846 |

