Climax Metal
2CC-150-100-KW
2CC-Series 1 1/2 in ID Two Piece Clamping Couplings With Keyway
Item #103991236
- 1.5 in Inside Diameter
- 2.5 in Outside Diameter
- Two Piece Coupling
- Steel Material
| O.D. | 2.5 in |
| Keyway B | 1/4 in x 1/8 in |
| Coupling Type | Two Piece |
| Material | Steel |
| Keyway Size | 3/8 in x 3/16 in |
| Screw Size | 1/4-28 x 3/4 |
| Inside Diameter B | 1 in |
| I.D. | 1.5 in |
| Length | 3.75 in |
| Finish | Black Oxide |
| Weight | 3.41 LB |
| EAN or UPC | 44861963234 |
