- 1.5 in Inside Diameter
- 2.5 in Outside Diameter
- Two Piece Coupling
- Steel Material
| O.D. | 2.5 in |
| Finish | Black Oxide |
| Screw Size | 1/4-28 x 3/4 |
| Material | Steel |
| I.D. | 1.5 in |
| Inside Diameter B | 1 in |
| Coupling Type | Two Piece |
| Length | 3.75 in |
| Weight | 3.588 LB |
| EAN or UPC | 44861067741 |

