Climax Metal
2CC-150-150
2CC-Series 1 1/2 in ID Two Piece Clamping Couplings
Item #101782053
-
Prop 65
- 1.5 in Inside Diameter
- 2.5 in Outside Diameter
- Two Piece Coupling
- Steel Material
applications
- Use with hard and soft shafts
features
- Recessed screw head
- Surface free of major projections
| Finish | Black Oxide |
| Coupling Type | Two Piece |
| Recessed Screw | Yes |
| O.D. | 2.5 in |
| Screw Size | 1/4-28 x 3/4 |
| Bore B | 1 1/2 in |
| Inch/Metric | Inch |
| Outside Dia. | 2.5 in |
| Bore A | 1 1/2 in |
| Material | Steel |
| Inside Diameter B | 1.5 in |
| Keyway | No Keyway |
| I.D. | 1.5 in |
| No. of Cap Screws | 8 |
| Length | 3.75 in |
| Weight | 3.094 LB |
| EAN or UPC | 44861265055 |
-
Prop 65

