Climax Metal
2CC-175-175-KW
2CC-Series 1 3/4 in ID Two Piece Clamping Couplings With Keyway
Item #101783435
-
Prop 65
- 1.75 in Inside Diameter
- 3 in Outside Diameter
- Two Piece Coupling
- Steel Material
description
- Clamping design fully engages shaft without marring or other shaft damage. Effective on hard and soft shafts.
- Two-piece clamping coupling, industry standard.
| No. of Cap Screws | 8 |
| Inch/Metric | Inch |
| O.D. | 3 in |
| Length | 4.5 in |
| Bore B | 1 3/4 in |
| Coupling Type | Two Piece |
| Material | Steel |
| Keyway Size | 3/8 in x 3/16 in |
| Finish | Black Oxide |
| I.D. | 1.75 in |
| Recessed Screw | Yes |
| Keyway B | 3/8 in x 3/16 in |
| Bore A | 1 3/4 in |
| Outside Dia. | 3 in |
| Screw Size | 5/16-24 x 1 |
| Keyway | With Keyway |
| Inside Diameter B | 1.75 in |
| Weight | 5.625 LB |
| EAN or UPC | 44861260579 |
-
Prop 65

