Climax Metal
2CC-175-175
2CC-Series 1 3/4 in ID Two Piece Clamping Couplings
Item #101784338
-
Prop 65
- 1.75 in Inside Diameter
- 3 in Outside Diameter
- Two Piece Coupling
- Steel Material
applications
- Use with hard and soft shafts
features
- Recessed screw head
- Surface free of major projections
| Coupling Type | Two Piece |
| No. of Cap Screws | 8 |
| O.D. | 3 in |
| Screw Size | 5/16-24 x 1 |
| Material | Steel |
| Length | 4.5 in |
| Outside Dia. | 3 in |
| Inside Diameter B | 1.75 in |
| Bore A | 1 3/4 in |
| Finish | Black Oxide |
| Bore B | 1 3/4 in |
| Keyway | No Keyway |
| Recessed Screw | Yes |
| I.D. | 1.75 in |
| Inch/Metric | Inch |
| Weight | 5.625 LB |
| EAN or UPC | 44861267073 |
-
Prop 65

