Climax Metal
2CC-200-200-KW
2CC-Series 2 in ID Two Piece Clamping Couplings With Keyway
Item #101823216
-
Prop 65
- 2 in Inside Diameter
- 3.25 in Outside Diameter
- Two Piece Coupling
- Steel Material
description
- Clamping design fully engages shaft without marring or other shaft damage. Effective on hard and soft shafts.
- Two-piece clamping coupling, industry standard.
| Bore A | 2 in |
| Coupling Type | Two Piece |
| Screw Size | 5/16-24 x 1 |
| O.D. | 3.25 in |
| Bore B | 2 in |
| Inch/Metric | Inch |
| I.D. | 2 in |
| Finish | Black Oxide |
| Inside Diameter B | 2 in |
| Keyway Size | 1/2 in x 1/4 in |
| Keyway | With Keyway |
| Recessed Screw | Yes |
| Outside Dia. | 3.25 in |
| No. of Cap Screws | 8 |
| Material | Steel |
| Keyway B | 1/2 in x 1/4 in |
| Length | 4.88 in |
| Weight | 1.5 LB |
| EAN or UPC | 44861267035 |
-
Prop 65

